Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Cylinder, 20 tons, 1-3/4in. Stroke L

  • Zoro #: G1911454
  • Mfr #: RCS-201

$685.95

Details
  • Body Material: Steel
  • Center Hole Dia.: 2"
  • Outside Dia.: 3.63"
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #RCS-201 Specifications

  • Zoro #: G1911454
  • Mfr #: RCS-201
Body Material: Steel Center Hole Dia.: 2"
Outside Dia.: 3.63" Item: Hydraulic Cylinder
Max. Pressure: 10,000 psi Effective Area: 4.43 sq. in.
Single Acting/Double Acting: Single Acting Plunger Thread Size: M4
Includes: Female Coupler, Dust Cap Stroke Length: 1-3/4"
Bolt Circle Dia.: 1.56" Extended Height: 5.63"
Handle: No Retracted Height: 3.88"
Plunger Dia.: 2" Cylinder Type: Low Height
Weight Capacity: 20 tons Oil Capacity: 7.75 cu. in.
Country of Origin (subject to change): China

Description

Single acting hydraulic cylinders are a type of high-pressure hydraulic cylinder. Take a look at the features for Enerpac Hydraulic Cylinder. Weight Capacity: 20 tons, Body Material: Steel.

Reviews of Enerpac #RCS-201