Cylinder, 20 tons, 2in. Stroke L

ENERPAC| Zoro #: G0247527| Mfr #: RCH-202

$861.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stroke Length: 2"
Bolt Circle Dia.: 3.25"
Plunger Dia.: 2.13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0247527 Mfr #: RCH-202
Stroke Length: 2"Bolt Circle Dia.: 3.25"
Plunger Dia.: 2.13"Oil Capacity: 9.46 cu. in.
Single Acting/Double Acting: Single ActingBody Material: Steel
Thread Size: 3/8"-16Effective Area: 4.73 sq. in.
Includes: Coupler, Dust CapRetracted Height: 6.31"
Center Hole Dia.: 1-1/16"Extended Height: 8.37"
Cylinder Type: HollowMax. Pressure: 10,000 psi
Handle: NoOutside Dia.: 3.88"
Item: Hydraulic CylinderCollar Thread Size: 3-7/8"-12
Weight Capacity: 20 tonsPlunger Thread Size: 1-9/16"-16
Country of Origin (subject to change): China

Description

Hydraulic Cylinder, Single Acting, Hollow, Steel, Weight Capacity 20 tons, Stroke Length 2 In., Effective Area 4.73 sq. in., Max. Pressure 10,000 psi, Oil Capacity 9.46 cu. in., Retracted Height 6.31 In., Extended Height 8.37 In., Outside Dia. 3.88 In., Plunger Dia. 2.13 In., Plunger Thread Size 1-9/16 In.-16, Collar Thread Size 3-7/8 In.-12, Bolt Circle Dia. 3.25 In., Thread Size 3/8 In.-16, Center Hole Dia. 1-1/16 In., No Handle, Includes Coupler, Dust Cap

Reviews