DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cylinder, 20 tons, 6-7/64in. Stroke L

ENERPAC| Zoro #: G1062695| Mfr #: RCH-206

$1224.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Dia.: 3.88"
Weight Capacity: 20 tons
Bolt Circle Dia.: 3.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1062695 Mfr #: RCH-206
Outside Dia.: 3.88"Weight Capacity: 20 tons
Bolt Circle Dia.: 3.25"Retracted Height: 12.05"
Body Material: SteelCylinder Type: Hollow
Single Acting/Double Acting: Single ActingMax. Pressure: 10,000 psi
Handle: NoExtended Height: 18.13"
Plunger Thread Size: 1-9/16"-16Plunger Dia.: 2.13"
Includes: Coupler, Dust CapStroke Length: 6-7/64"
Oil Capacity: 28.67 cu. in.Center Hole Dia.: 1-1/16"
Effective Area: 4.73 sq. in.Item: Hydraulic Cylinder
Thread Size: 3/8"-16Collar Thread Size: 3-7/8"-12
Country of Origin (subject to change): China

Description

Hydraulic Cylinder, Single Acting, Hollow, Steel, Weight Capacity 20 tons, Stroke Length 6-7/64 In., Effective Area 4.73 sq. in., Max. Pressure 10,000 psi, Oil Capacity 28.67 cu. in., Retracted Height 12.05 In., Extended Height 18.13 In., Outside Dia. 3.88 In., Plunger Dia. 2.13 In., Plunger Thread Size 1-9/16 In.-16, Collar Thread Size 3-7/8 In.-12, Bolt Circle Dia. 3.25 In., Thread Size 3/8 In.-16, Center Hole Dia. 1-1/16 In., No Handle, Includes Coupler, Dust Cap

Reviews