KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylinder, 20 tons, 7/16in. Stroke L

ENERPAC| Zoro #: G1853582| Mfr #: RSM-200

$674.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plunger Dia.: 2"
Includes: Female Coupler, Dust Cap
Single Acting/Double Acting: Single Acting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1853582 Mfr #: RSM-200
Plunger Dia.: 2"Includes: Female Coupler, Dust Cap
Single Acting/Double Acting: Single ActingBody Material: Steel
Max. Pressure: 10,000 psiOutside Dia.: 4" x 3"
Weight Capacity: 20 tonsCenter Hole Dia.: 2-3/8"
Item: Hydraulic CylinderRetracted Height: 2.03"
Cylinder Type: Low HeightHandle: No
Effective Area: 4.43 sq. in.Stroke Length: 7/16"
Oil Capacity: 1.94 cu. in.Extended Height: 2.47"
Country of Origin (subject to change): China

Description

Hydraulic Cylinder, Single Acting, Low Height, Steel, Weight Capacity 20 tons, Stroke Length 7/16 In., Effective Area 4.43 sq. in., Max. Pressure 10,000 psi, Oil Capacity 1.94 cu. in., Retracted Height 2.03 In., Extended Height 2.47 In., Outside Dia. 4 In. x 3 In., Plunger Dia. 2 In., Thread Size -, Center Hole Dia. 2-3/8 In., No Handle, Includes Female Coupler, Dust Cap

Reviews