Cylinder, 25 tons, 2in. Stroke L

ENERPAC| Zoro #: G1851841| Mfr #: RC-252

$578.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: SteelMax. Pressure: 10,000 psiOil Capacity: 10.31 cu. in.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1851841 Mfr #: RC-252
Body Material: SteelMax. Pressure: 10,000 psi
Oil Capacity: 10.31 cu. in.Weight Capacity: 25 tons
Effective Area: 5.14 sq. in.Collar Thread Size: 3-5/16"-12
Includes: Coupler, Dust CapSingle Acting/Double Acting: Single Acting
Plunger Dia.: 2.25"Handle: No
Cylinder Type: General PurposeOutside Dia.: 3.38"
Item: Hydraulic CylinderPlunger Thread Size: 1-1/2"-16
Extended Height: 8.50"Bolt Circle Dia.: 2.31"
Retracted Height: 6.50"Center Hole Dia.: 2-1/4"
Stroke Length: 2"Thread Size: 1/2"-13
Country of Origin (subject to change): China

Description

Hydraulic Cylinder, Single Acting, General Purpose, Steel, Weight Capacity 25 tons, Stroke Length 2 In., Effective Area 5.14 sq. in., Max. Pressure 10,000 psi, Oil Capacity 10.31 cu. in., Retracted Height 6.50 In., Extended Height 8.50 In., Outside Dia. 3.38 In., Plunger Dia. 2.25 In., Plunger Thread Size 1-1/2 In.-16, Collar Thread Size 3-5/16 In.-12, Bolt Circle Dia. 2.31 In., Thread Size 1/2 In.-13, Center Hole Dia. 2-1/4 In., No Handle, Includes Coupler, Dust Cap

Reviews