KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylinder, 2.5 tons, 5in. Stroke L

ENERPAC| Zoro #: G2387786| Mfr #: BRC25

$472.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Plunger Dia.: 0.75"
Includes: Coupler, Dust Cap
Single Acting/Double Acting: Single Acting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2387786 Mfr #: BRC25
Plunger Dia.: 0.75"Includes: Coupler, Dust Cap
Single Acting/Double Acting: Single ActingBody Material: Steel
Max. Pressure: 10,000 psiOutside Dia.: 1.89"
Weight Capacity: 2.5 tonsCenter Hole Dia.: 1-1/8"
Item: Hydraulic CylinderRetracted Height: 10.44"
Stroke Length: 5"Cylinder Type: Pull
Handle: NoCollar Thread Size: 1-1/2"-16
Plunger Thread Size: 11/16"-24Effective Area: 0.55 sq. in.
Oil Capacity: 2.76 cu. in.Extended Height: 15.44"
Country of Origin (subject to change): United States

Description

Hydraulic Cylinder, Single Acting, Pull, Steel, Weight Capacity 2.5 tons, Stroke Length 5 In., Effective Area 0.55 sq. in., Max. Pressure 10,000 psi, Oil Capacity 2.76 cu. in., Retracted Height 10.44 In., Extended Height 15.44 In., Outside Dia. 1.89 In., Plunger Dia. 0.75 In., Plunger Thread Size 11/16 In.-24, Collar Thread Size 1-1/2 In.-16, Thread Size -, Center Hole Dia. 1-1/8 In., No Handle, Includes Coupler, Dust Cap

Reviews