Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Cylinder, 25 tons, 6-1/4in. Stroke L

  • Zoro #: G0573955
  • Mfr #: RC-256

$772.65

Details
  • Thread Size: 1/2"-13
  • Body Material: Steel
  • Center Hole Dia.: 2-1/4"
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #RC-256 Specifications

  • Zoro #: G0573955
  • Mfr #: RC-256
Thread Size: 1/2"-13 Body Material: Steel
Center Hole Dia.: 2-1/4" Outside Dia.: 3.38"
Collar Thread Size: 3-5/16"-12 Item: Hydraulic Cylinder
Max. Pressure: 10,000 psi Effective Area: 5.14 sq. in.
Single Acting/Double Acting: Single Acting Plunger Thread Size: 1-1/2"-16
Includes: Coupler, Dust Cap Stroke Length: 6-1/4"
Bolt Circle Dia.: 2.31" Extended Height: 17.00"
Handle: No Retracted Height: 10.75"
Plunger Dia.: 2.25" Cylinder Type: General Purpose
Weight Capacity: 25 tons Oil Capacity: 32.23 cu. in.
Country of Origin (subject to change): China

Description

Hydraulic Cylinder, Single Acting, General Purpose, Steel, Weight Capacity 25 tons, Stroke Length 6-1/4 In., Effective Area 5.14 sq. in., Max. Pressure 10,000 psi, Oil Capacity 32.23 cu. in., Retracted Height 10.75 In., Extended Height 17.00 In., Outside Dia. 3.38 In., Plunger Dia. 2.25 In., Plunger Thread Size 1-1/2 In.-16, Collar Thread Size 3-5/16 In.-12, Bolt Circle Dia. 2.31 In., Thread Size 1/2 In.-13, Center Hole Dia. 2-1/4 In., No Handle, Includes Coupler, Dust Cap

Reviews of Enerpac #RC-256