Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Flat-Jac Cylinder, 30 tons, 1/2in. Stroke L

  • Zoro #: G1350097
  • Mfr #: RSM-300

$893.35

  • Cylinder Type: Low Height
  • Body Material: Steel
  • Item: Hydraulic Cylinder
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Enerpac #RSM-300 Specifications

  • Zoro #: G1350097
  • Mfr #: RSM-300
Cylinder Type: Low Height Body Material: Steel
Item: Hydraulic Cylinder Single Acting/Double Acting: Single Acting
Effective Area: 6.53 sq. in. Oil Capacity: 3.25 cu. in.
Center Hole Dia.: 2-7/8" Max. Pressure: 10,000 psi
Stroke Length: 1/2" Retracted Height: 2.31"
Extended Height: 2.80" Plunger Dia.: 2.50"
Thread Size: - Includes: Female Coupler, Dust Cap
Outside Dia.: 4.63" x 3.75" Handle: Yes
Weight Capacity: 30 tons Country of Origin (subject to change): China

Description

Single acting hydraulic cylinders are a type of high-pressure hydraulic cylinder. Take a look at the features for Enerpac Hydraulic Cylinder. Weight Capacity: 30 tons, Body Material: Steel.

Reviews of Enerpac #RSM-300