Save up to 25% Sitewide! We’re here to help! Call (855) 289-9676
Cart

Cylinder, 30 tons, 2-1/2in. Stroke L

ENERPAC | Zoro #: G0708251 | Mfr #: RCH-302

$1,307.30 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Enerpac #RCH-302 Specifications

Zoro #: G0708251 Manufacturer #: RCH-302
Single Acting/Double Acting: Single Acting Bolt Circle Dia.: 3.63"
Thread Size: 3/8"-16 Outside Dia.: 4.5"
Oil Capacity: 18.05 cu. in. Center Hole Dia.: 1-5/16"
Handle: Yes Cylinder Type: Hollow
Plunger Dia.: 2.50" Extended Height: 9.53"
Max. Pressure: 10,000 psi Body Material: Steel
Includes: Coupler, Dust Cap Retracted Height: 7.03"
Stroke Length: 2-1/2" Item: Hydraulic Cylinder
Plunger Thread Size: 1-13/16"-16 Weight Capacity: 30 tons
Effective Area: 7.22 sq. in. Collar Thread Size: 4-1/2"-12
Country of Origin (subject to change): China

Description

Alongside single acting hydraulic cylinders, we sell other features of a hydraulic system including hydraulic valves, hydraulic cylinders and hydraulic pumps.? Enerpac Hydraulic Cylinder include characteristics like: Weight Capacity: 30 tons, Thread Size: 3/8"-16, Body Material: Steel.

Reviews of Enerpac #RCH-302