SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cylinder, 30 tons, 2-7/16in. Stroke L

ENERPAC| Zoro #: G0787071| Mfr #: RCS-302

$703.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Plunger Dia.: 2.62"Item: Hydraulic CylinderCylinder Type: Low Height
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0787071 Mfr #: RCS-302
Plunger Dia.: 2.62"Item: Hydraulic Cylinder
Cylinder Type: Low HeightRetracted Height: 4.63"
Body Material: SteelStroke Length: 2-7/16"
Effective Area: 6.49 sq. in.Bolt Circle Dia.: 1.56"
Extended Height: 7.07"Plunger Thread Size: M4
Includes: Female Coupler, Dust CapHandle: No
Outside Dia.: 4"Center Hole Dia.: 2-5/8"
Oil Capacity: 15.82 cu. in.Max. Pressure: 10,000 psi
Single Acting/Double Acting: Single ActingWeight Capacity: 30 tons
Country of Origin (subject to change): China

Description

Hydraulic Cylinder, Single Acting, Low Height, Steel, Weight Capacity 30 tons, Stroke Length 2-7/16 In., Effective Area 6.49 sq. in., Max. Pressure 10,000 psi, Oil Capacity 15.82 cu. in., Retracted Height 4.63 In., Extended Height 7.07 In., Outside Dia. 4 In., Plunger Dia. 2.62 In., Plunger Thread Size M4, Bolt Circle Dia. 1.56 In., Thread Size -, Center Hole Dia. 2-5/8 In., No Handle, Includes Female Coupler, Dust Cap

Reviews