BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cylinder, 30 tons, 8-1/4in. Stroke L

ENERPAC| Zoro #: G1172263| Mfr #: RC-308

$1285.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cylinder Type: General PurposeCollar Thread Size: 3-5/16"-12Effective Area: 6.53 sq. in.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1172263 Mfr #: RC-308
Cylinder Type: General PurposeCollar Thread Size: 3-5/16"-12
Effective Area: 6.53 sq. in.Single Acting/Double Acting: Single Acting
Item: Hydraulic CylinderIncludes: Coupler, Dust Cap
Retracted Height: 15.25"Plunger Dia.: 2.25"
Handle: NoWeight Capacity: 30 tons
Max. Pressure: 10,000 psiPlunger Thread Size: 1-1/2"-16
Center Hole Dia.: 2-1/4"Oil Capacity: 53.56 cu. in.
Stroke Length: 8-1/4"Body Material: Steel
Outside Dia.: 4"Extended Height: 23.50"
Country of Origin (subject to change): China

Description

Hydraulic Cylinder, Single Acting, General Purpose, Steel, Weight Capacity 30 tons, Stroke Length 8-1/4 In., Effective Area 6.53 sq. in., Max. Pressure 10,000 psi, Oil Capacity 53.56 cu. in., Retracted Height 15.25 In., Extended Height 23.50 In., Outside Dia. 4 In., Plunger Dia. 2.25 In., Plunger Thread Size 1-1/2 In.-16, Collar Thread Size 3-5/16 In.-12, Thread Size -, Center Hole Dia. 2-1/4 In., No Handle, Includes Coupler, Dust Cap

Reviews