Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Flat-Jac Cylinder, 5 tons, 1/4in. Stroke L

  • Zoro #: G0531273
  • Mfr #: RSM-50

$323.85

  • Stroke Length: 1/4"
  • Plunger Dia.: 1"
  • Single Acting/Double Acting: Single Acting
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Enerpac #RSM-50 Specifications

  • Zoro #: G0531273
  • Mfr #: RSM-50
Stroke Length: 1/4" Plunger Dia.: 1"
Single Acting/Double Acting: Single Acting Outside Dia.: 2.31" x 1.63"
Weight Capacity: 5 tons Extended Height: 1.53"
Thread Size: - Center Hole Dia.: 1-1/8"
Body Material: Steel Cylinder Type: Low Height
Max. Pressure: 10,000 psi Effective Area: 0.99 sq. in.
Item: Hydraulic Cylinder Retracted Height: 1.28"
Handle: No Oil Capacity: 0.25 cu. in.
Includes: Female Coupler, Dust Cap Country of Origin (subject to change): China

Description

Single acting hydraulic cylinders are a type of high-pressure hydraulic cylinder. Here are some important details for Enerpac Hydraulic Cylinder. Weight Capacity: 5 tons, Body Material: Steel.

Reviews of Enerpac #RSM-50