Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cylinder, 5 tons, 1in. Stroke L

  • Zoro #: G2047062
  • Mfr #: RC-51

$386.22

  • Item: Hydraulic Cylinder
  • Stroke Length: 1"
  • Plunger Thread Size: 3/4"-16
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Enerpac #RC-51 Specifications

  • Zoro #: G2047062
  • Mfr #: RC-51
Item: Hydraulic Cylinder Stroke Length: 1"
Plunger Thread Size: 3/4"-16 Thread Size: 1/4"-20
Weight Capacity: 5 tons Handle: Yes
Single Acting/Double Acting: Single Acting Includes: Coupler, Dust Cap
Collar Thread Size: 1-1/2"-16 Outside Dia.: 1.50"
Body Material: Steel Bolt Circle Dia.: 1"
Plunger Dia.: 1" Effective Area: 1.00 sq. in.
Center Hole Dia.: 1" Max. Pressure: 10,000 psi
Extended Height: 5.53" Retracted Height: 4.34"
Cylinder Type: General Purpose Oil Capacity: 0.99 cu. in.
Country of Origin (subject to change): China

Description

Liquid is pumped through the single acting hydraulic cylinder’s single port into the cylinder to extend the rod. Here are some important details for Enerpac Hydraulic Cylinder. Weight Capacity: 5 tons, Thread Size: 1/4"-20, Body Material: Steel.

Reviews of Enerpac #RC-51