20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Cylinder, 5 tons, 3in. Stroke L

ENERPAC | Zoro #: G1164712 | Mfr #: RC-53

$345.10 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Enerpac #RC-53 Specifications

Zoro #: G1164712 Manufacturer #: RC-53
Single Acting/Double Acting: Single Acting Bolt Circle Dia.: 1"
Thread Size: 1/4"-20 Outside Dia.: 1.50"
Oil Capacity: 2.98 cu. in. Center Hole Dia.: 1"
Handle: Yes Cylinder Type: General Purpose
Plunger Dia.: 1" Extended Height: 9.50"
Max. Pressure: 10,000 psi Body Material: Steel
Includes: Coupler, Dust Cap Retracted Height: 6.50"
Stroke Length: 3" Item: Hydraulic Cylinder
Plunger Thread Size: 3/4"-16 Weight Capacity: 5 tons
Effective Area: 1.00 sq. in. Collar Thread Size: 1-1/2"-16
Country of Origin (subject to change): China

Description

Hydraulic Cylinder, Single Acting, General Purpose, Steel, Weight Capacity 5 tons, Stroke Length 3 In., Effective Area 1.00 sq. in., Max. Pressure 10,000 psi, Oil Capacity 2.98 cu. in., Retracted Height 6.50 In., Extended Height 9.50 In., Outside Dia. 1.50 In., Plunger Dia. 1 In., Plunger Thread Size 3/4 In.-16, Collar Thread Size 1-1/2 In.-16, Bolt Circle Dia. 1 In., Thread Size 1/4 In.-20, Center Hole Dia. 1 In., Yes Handle, Includes Coupler, Dust Cap

Reviews of Enerpac #RC-53