KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylinder, 5 tons, 5-1/2in. Stroke L

ENERPAC| Zoro #: G2473843| Mfr #: BRC46

$967.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Weight Capacity: 5 tons
Body Material: Steel
Outside Dia.: 2.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2473843 Mfr #: BRC46
Weight Capacity: 5 tonsBody Material: Steel
Outside Dia.: 2.25"Center Hole Dia.: 1-11/16"
Effective Area: 1.13 sq. in.Max. Pressure: 10,000 psi
Collar Thread Size: 2-1/4"-14Single Acting/Double Acting: Single Acting
Oil Capacity: 6.21 cu. in.Item: Hydraulic Cylinder
Retracted Height: 11.88"Includes: Coupler, Dust Cap
Plunger Thread Size: 1 3/16"-16Cylinder Type: Pull
Handle: NoStroke Length: 5-1/2"
Plunger Dia.: 1.19"Extended Height: 17.38"
Country of Origin (subject to change): United States

Description

Hydraulic Cylinder, Single Acting, Pull, Steel, Weight Capacity 5 tons, Stroke Length 5-1/2 In., Effective Area 1.13 sq. in., Max. Pressure 10,000 psi, Oil Capacity 6.21 cu. in., Retracted Height 11.88 In., Extended Height 17.38 In., Outside Dia. 2.25 In., Plunger Dia. 1.19 In., Plunger Thread Size 1 3/16 In.-16, Collar Thread Size 2-1/4 In.-14, Thread Size -, Center Hole Dia. 1-11/16 In., No Handle, Includes Coupler, Dust Cap

Reviews