BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cylinder, 5 tons, 5in. Stroke L

ENERPAC| Zoro #: G2382773| Mfr #: RC-55

$327.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Weight Capacity: 5 tonsCollar Thread Size: 1-1/2"-16Includes: Coupler, Dust Cap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2382773 Mfr #: RC-55
Weight Capacity: 5 tonsCollar Thread Size: 1-1/2"-16
Includes: Coupler, Dust CapPlunger Thread Size: 3/4"-16
Oil Capacity: 4.97 cu. in.Max. Pressure: 10,000 psi
Bolt Circle Dia.: 1"Extended Height: 13.50"
Plunger Dia.: 1"Thread Size: 1/4"-20
Outside Dia.: 1.50"Handle: Yes
Stroke Length: 5"Effective Area: 1.00 sq. in.
Single Acting/Double Acting: Single ActingCenter Hole Dia.: 1"
Item: Hydraulic CylinderBody Material: Steel
Retracted Height: 8.50"Cylinder Type: General Purpose
Country of Origin (subject to change): China

Description

Hydraulic Cylinder, Single Acting, General Purpose, Steel, Weight Capacity 5 tons, Stroke Length 5 In., Effective Area 1.00 sq. in., Max. Pressure 10,000 psi, Oil Capacity 4.97 cu. in., Retracted Height 8.50 In., Extended Height 13.50 In., Outside Dia. 1.50 In., Plunger Dia. 1 In., Plunger Thread Size 3/4 In.-16, Collar Thread Size 1-1/2 In.-16, Bolt Circle Dia. 1 In., Thread Size 1/4 In.-20, Center Hole Dia. 1 In., Yes Handle, Includes Coupler, Dust Cap

Reviews