HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Cylinder, 5 tons, 7in. Stroke L

ENERPAC| Zoro #: G1377844| Mfr #: RC-57

$386.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stroke Length: 7"
Bolt Circle Dia.: 1"
Plunger Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1377844 Mfr #: RC-57
Stroke Length: 7"Bolt Circle Dia.: 1"
Plunger Dia.: 1"Oil Capacity: 6.96 cu. in.
Single Acting/Double Acting: Single ActingBody Material: Steel
Thread Size: 1/4"-20Effective Area: 1.00 sq. in.
Includes: Coupler, Dust CapRetracted Height: 10.75"
Center Hole Dia.: 1"Extended Height: 17.75"
Cylinder Type: General PurposeMax. Pressure: 10,000 psi
Handle: YesOutside Dia.: 1.50"
Item: Hydraulic CylinderCollar Thread Size: 1-1/2"-16
Weight Capacity: 5 tonsPlunger Thread Size: 3/4"-16
Country of Origin (subject to change): China

Description

Hydraulic Cylinder, Single Acting, General Purpose, Steel, Weight Capacity 5 tons, Stroke Length 7 In., Effective Area 1.00 sq. in., Max. Pressure 10,000 psi, Oil Capacity 6.96 cu. in., Retracted Height 10.75 In., Extended Height 17.75 In., Outside Dia. 1.50 In., Plunger Dia. 1 In., Plunger Thread Size 3/4 In.-16, Collar Thread Size 1-1/2 In.-16, Bolt Circle Dia. 1 In., Thread Size 1/4 In.-20, Center Hole Dia. 1 In., Yes Handle, Includes Coupler, Dust Cap

Reviews