KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylinder, 5 tons, 9-1/8in. Stroke L

ENERPAC| Zoro #: G1515726| Mfr #: RC-59

$464.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Body Material: Steel
Outside Dia.: 1.50"
Center Hole Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1515726 Mfr #: RC-59
Body Material: SteelOutside Dia.: 1.50"
Center Hole Dia.: 1"Effective Area: 1.00 sq. in.
Max. Pressure: 10,000 psiCollar Thread Size: 1-1/2"-16
Single Acting/Double Acting: Single ActingWeight Capacity: 5 tons
Item: Hydraulic CylinderRetracted Height: 12.75"
Includes: Coupler, Dust CapPlunger Thread Size: 3/4"-16
Cylinder Type: General PurposeThread Size: 1/4"-20
Handle: YesBolt Circle Dia.: 1"
Stroke Length: 9-1/8"Oil Capacity: 9.07 cu. in.
Plunger Dia.: 1"Extended Height: 21.33"
Country of Origin (subject to change): China

Description

Hydraulic Cylinder, Single Acting, General Purpose, Steel, Weight Capacity 5 tons, Stroke Length 9-1/8 In., Effective Area 1.00 sq. in., Max. Pressure 10,000 psi, Oil Capacity 9.07 cu. in., Retracted Height 12.75 In., Extended Height 21.33 In., Outside Dia. 1.50 In., Plunger Dia. 1 In., Plunger Thread Size 3/4 In.-16, Collar Thread Size 1-1/2 In.-16, Bolt Circle Dia. 1 In., Thread Size 1/4 In.-20, Center Hole Dia. 1 In., Yes Handle, Includes Coupler, Dust Cap

Reviews