Enerpac
RC5013, 55.2 ton Capacity, 13.25 in Stroke, General Purpose Hydraulic Cylinder
Mfr # RC5013
Zoro # G0907891
Free Shipping & Returns
$3,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Pressure 10,000 psi
- Thread Size 1/2"-13
- Retracted Height 18.13 in
- Body Material Steel
Explore More Products
- ENERPAC RAC502, 54.9 ton Capacity, 1.97 in Stroke, Aluminum Hydraulic Cylinder RAC502
- ENERPAC CULP10, 10.9 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring CULP10
- ENERPAC Flat-Jac Cylinder, 10 tons, 7/16in. Stroke L RSM100
- ENERPAC RAC1006, 110.9 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder RAC1006
- ENERPAC RAC206, 24.2 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder RAC206
- ENERPAC BRP106L, 11.6 ton Capacity, 6.00 in Stroke, Pull Hydraulic Cylinder BRP106L
- ENERPAC 5 Ton SA Pull 55'' Stroke Cyl RP55A
- ENERPAC RACH606, 65.6 ton Capacity, 5.91 in Stroke, Aluminum Hollow Plunger Hydraulic Cylinder RACH606
- ENERPAC Cylinder, Aluminum, 20 Ton, 10 RAC2010
- ENERPAC RC59, 4.9 ton Capacity, 9.13 in Stroke, General Purpose Hydraulic Cylinder RC59
- ENERPAC RC57, 4.9 ton Capacity, 7.00 in Stroke, General Purpose Hydraulic Cylinder RC57
- Enerpac Single Acting Hydraulic Cylinders