Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cylinder, 50 tons, 2-3/8in. Stroke L

  • Zoro #: G0478107
  • Mfr #: RCS-502

$952.00

Details
  • Thread Size: -
  • Max. Pressure: 10,000 psi
  • Plunger Thread Size: M4
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #RCS-502 Specifications

  • Zoro #: G0478107
  • Mfr #: RCS-502
Thread Size: - Max. Pressure: 10,000 psi
Plunger Thread Size: M4 Extended Height: 7.19"
Stroke Length: 2-3/8" Outside Dia.: 4.88"
Bolt Circle Dia.: 1.56" Plunger Dia.: 2.75"
Single Acting/Double Acting: Single Acting Weight Capacity: 50 tons
Cylinder Type: Low Height Item: Hydraulic Cylinder
Body Material: Steel Oil Capacity: 22.85 cu. in.
Handle: Yes Includes: Female Coupler, Dust Cap
Retracted Height: 4.81" Center Hole Dia.: 2-3/4"
Effective Area: 9.62 sq. in. Country of Origin (subject to change): China

Description

A pre-tensioned internal spring typically inside the single acting hydraulic cylinder retracts the rod to effect continuous movement. Enerpac Hydraulic Cylinder include characteristics like: Weight Capacity: 50 tons, Body Material: Steel.

Reviews of Enerpac #RCS-502