KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylinder, 60 tons, 3in. Stroke L

ENERPAC| Zoro #: G2013785| Mfr #: RCH-603

$1865.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Body Material: Steel
Outside Dia.: 6.25"
Center Hole Dia.: 2-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2013785 Mfr #: RCH-603
Body Material: SteelOutside Dia.: 6.25"
Center Hole Dia.: 2-1/8"Effective Area: 12.73 sq. in.
Max. Pressure: 10,000 psiCollar Thread Size: 6-1/4"-12
Single Acting/Double Acting: Single ActingWeight Capacity: 60 tons
Item: Hydraulic CylinderRetracted Height: 9.75"
Includes: Coupler, Dust CapPlunger Thread Size: 2-3/4"-16
Cylinder Type: HollowThread Size: 1/2"-13
Handle: YesBolt Circle Dia.: 5.13"
Stroke Length: 3"Oil Capacity: 38.20 cu. in.
Plunger Dia.: 3.63"Extended Height: 12.75"
Country of Origin (subject to change): China

Description

Hydraulic Cylinder, Single Acting, Hollow, Steel, Weight Capacity 60 tons, Stroke Length 3 In., Effective Area 12.73 sq. in., Max. Pressure 10,000 psi, Oil Capacity 38.20 cu. in., Retracted Height 9.75 In., Extended Height 12.75 In., Outside Dia. 6.25 In., Plunger Dia. 3.63 In., Plunger Thread Size 2-3/4 In.-16, Collar Thread Size 6-1/4 In.-12, Bolt Circle Dia. 5.13 In., Thread Size 1/2 In.-13, Center Hole Dia. 2-1/8 In., Yes Handle, Includes Coupler, Dust Cap

Reviews