Enerpac
RRH606, 60 ton Capacity, 6.50 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder
Mfr # RRH606
Zoro # G7199001
Free Shipping & Returns
$5,740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 4.88 in
- Stroke Length 6 1/2 in
- Max. Pressure 10,000 psi
- Single Acting/Double Acting Double Acting
Explore More Products
- ENERPAC RD256, 25 ton Capacity, 6.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder RD256
- ENERPAC RR5013, 55.3 ton Capacity, 13.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder RR5013
- ENERPAC RR1012, 11.1 ton Capacity, 12.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder RR1012
- ENERPAC RR308, 32.5 ton Capacity, 8.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder RR308
- ENERPAC RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder RR1010
- ENERPAC RD910, 9 ton Capacity, 10.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder RD910
- ENERPAC RAR1006, 100 ton Capacity, 5.91 in Stroke, Double-Acting, Aluminum Hydraulic Cylinder RAR1006
- ENERPAC RR1506, 153.5 ton Capacity, 6.63 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder RR1506
- ENERPAC RR3006, 354.6 ton Capacity, 6.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder RR3006
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod. 297130
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 36 Stroke - 2.5 Rod 207534
- Enerpac Hydraulic Cylinders