Cylinder Plunger Toe, For 5 Ton Cylinders

ENERPAC| Zoro #: G0840384| Mfr #: A530

$171.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material of Construction: Steel
For Use With: 5 Ton RC Cylinders
Dia. (In.): 2.56
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0840384 Mfr #: A530
Material of Construction: SteelFor Use With: 5 Ton RC Cylinders
Dia. (In.): 2.56Package Quantity: 1
Capacity (Tons): 2.5Item: Cylinder Plunger Toe
Country of Origin (subject to change): Multiple

Description

Cylinder Plunger Toe, Capacity 2.5 Tons, Steel, Dia 2.56 In, For Use With 5 Ton RC Cylinders

Reviews