Cylinder, Spread, 1 Ton

ENERPAC| Zoro #: G0263094| Mfr #: WR-5

$298.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Oil Capacity (Cu.-In.): 0.61
Capacity (Tons): 1.00
Item: Spread Cylinder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0263094 Mfr #: WR-5
Oil Capacity (Cu.-In.): 0.61Capacity (Tons): 1.00
Item: Spread CylinderIncludes: Dust Cap
Type: Single ActingApplication: For Narrow Spaces, Concrete Form Removal
Max. Pressure (PSI): 10,000Tip Clearance (In.): 0.38
Spread Width (In.): 3.70Country of Origin (subject to change): United States

Description

Single Acting Spread Cylinder, Capacity 1 Ton, Oil Capacity 0.61 Cubic Inches, Spread Width 3.70 Inches, Stroke 3.50 Inches

Reviews