DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cylinder, Spread

ENERPAC| Zoro #: G2125505| Mfr #: WR-15

$841.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Oil Capacity (Cu.-In.): 3.91
Application: For Narrow Spaces, Concrete Form Removal
Type: Single Acting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2125505 Mfr #: WR-15
Oil Capacity (Cu.-In.): 3.91Application: For Narrow Spaces, Concrete Form Removal
Type: Single ActingTip Clearance (In.): 1.26
Capacity (Tons): 0.75Max. Pressure (PSI): 10,000
Item: Spread CylinderIncludes: Dust Cap
Spread Width (In.): 11.50Country of Origin (subject to change): United States

Description

Single Acting Spread Cylinder, Capacity 0.75 Ton, Oil Capacity 3.91 Cubic Inches, Spread Width 11.50 Inches, Stroke 11.50 Inches

Reviews