Enerpac
CST9131, 1950 lbs Capacity, 0.52 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder
Mfr # CST9131
Zoro # G3126006
$229.43
10% off
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Single Acting/Double Acting Single Acting
- Push Capacity @ 5000 psi 1,950 lb
- Stroke Length 1/2 in
- Retracted Height 2.5 in
Explore More Products
- ENERPAC Cylinder, Threaded, 980 lb, 0.51 In Stroke CST4131
- ENERPAC CST9251, 1950 lbs Capacity, 1.04 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder CST9251
- ENERPAC CST471, 980 lbs Capacity, 0.27 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder CST471
- ENERPAC Cylinder, Threaded, 3900 lbs, .51 In Stroke CDT18131
- ENERPAC Cylinder, Threaded, 380 lb, 0.28 In Stroke CST271
- ENERPAC Cylinder, Threaded, 6110 lb, 0.59 In Stroke CST27151
- ENERPAC Cylinder, Threaded, 6110 lbs, .98 In Stroke CDT27251
- ENERPAC Cylinder, Threaded, 2590 lb, 0.28 In Stroke CSM1071
- ENERPAC CSM10131, 2590 lbs Capacity, 0.51 in Stroke, Manifold Hydraulic Cylinder CSM10131
- VEKTEK Cylinder, Threaded, 550 lb, 0.25 In Stroke 20-0104-02
- Enerpac Threaded Body Cylinders