Enerpac
CST9251, 1950 lbs Capacity, 1.04 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder
Mfr # CST9251
Zoro # G0534947
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Single Acting/Double Acting Single Acting
- Push Capacity @ 5000 psi 1,950 lb
- Stroke Length 1 in
- Retracted Height 3.42 in
Explore More Products
- ENERPAC Cylinder, Threaded, 380 lb, 0.28 In Stroke CST271
- ENERPAC CST471, 980 lbs Capacity, 0.27 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder CST471
- ENERPAC Cylinder, Threaded, 3900 lbs, .51 In Stroke CDT18131
- ENERPAC CST9131, 1950 lbs Capacity, 0.52 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder CST9131
- ENERPAC Cylinder, Threaded, 3950 lb, 0.98 In Stroke CST18251
- ENERPAC CST40131, 8800 lbs Capacity, 0.58 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder CST40131
- ENERPAC Cylinder, Threaded, 8800 lb, 0.98 In Stroke CST40251
- ENERPAC Cylinder, Threaded, 1190 lb, 0.51 In Stroke CSM5131
- ENERPAC Cylinder, Threaded, 380 lb, 0.28 In Stroke CSM271
- ENERPAC CDT18251, 3900 lbs Capacity, 0.98 in Stroke, Double-Acting, Threaded Body, Hydraulic Cylinder CDT18251
- Enerpac Hydraulic Cylinders