Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cylinder, Threaded, 3900 lbs, .98 In Stroke

  • Zoro #: G0522207
  • Mfr #: CDT18251

$244.56

  • Effective Area Push: 0.77 sq. in.
  • Oil Capacity Pull: 0.46 cu. in.
  • Pressure Range: 580 to 5000 psi
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Enerpac #CDT18251 Specifications

  • Zoro #: G0522207
  • Mfr #: CDT18251
Effective Area Push: 0.77 sq. in. Oil Capacity Pull: 0.46 cu. in.
Pressure Range: 580 to 5000 psi Type: Threaded Body
Retracted Height: 3.23" Outside Dia.: 1-7/8"
Body Thread: 1-7/8"-16 Material of Construction: Steel
Function: Double Acting Plunger Thread: 5/16"-24 UN
Item: Threaded Body Hydraulic Cylinder Stroke: 0.98"
Seal Material: Polyurethane/Buna N Extended Height: 4.57"
Effective Area Pull: 0.46 sq. in. Oil Capacity Push: 0.78 cu. in.
Capacity @ 5000 PSI: 3900 lb. Push Capacity @ 5000 psi: 3900 lb.
Stroke Length: 7/8" Effective Pull Area: 0.46 sq. in.
Cylinder Type: Threaded Body Mounting Style: Threaded Body
Body Material: Steel Plunger Thread Size: 5/16"-24
Single Acting/Double Acting: Double Acting Effective Push Area: 0.77 sq. in.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Cylinder, Type Threaded Body, Steel, Double Acting, Capacity @ 5000 PSI 3900 lb., Stroke 0.98", Effective Area Push 0.77 sq. in., Effective Area Pull 0.46 sq. in., Oil Capacity Push 0.78 cu. in., Oil Capacity Pull 0.46 cu. in., Pressure Range 580 to 5000 psi, Extended Height 4.57", Retracted Height 3.23", Plunger Thread 5/16"-24 UN, Body Thread 1-7/8"-16, Outside Dia. 1-7/8", Seal Material Polyurethane/Buna N

Reviews of Enerpac #CDT18251