KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylinder, Threaded, 3950 lb, 0.51 In Stroke

ENERPAC| Zoro #: G1577195| Mfr #: CST18131

$136.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Effective Area Push: 0.79 sq. in.
Outside Dia.: 1-5/16"
Stroke: 0.51"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1577195 Mfr #: CST18131
Effective Area Push: 0.79 sq. in.Outside Dia.: 1-5/16"
Stroke: 0.51"Material of Construction: Steel
Function: Single ActingPlunger Thread: 5/16"-24 UN
Seal Material: Polyurethane/Buna NItem: Hydraulic Cylinder
Retracted Height: 2.75"Body Thread: 1-5/16"-16
Pressure Range: 580 to 5000 psiType: Threaded Body
Oil Capacity Push: 0.40 cu. in.Capacity @ 5000 PSI: 3950 lb.
Extended Height: 3.26"Country of Origin (subject to change): United States

Description

Hydraulic Cylinder, Type Threaded Body, Steel, Single Acting, Capacity @ 5000 PSI 3950 lb., Stroke 0.51", Effective Area Push 0.79 sq. in., Oil Capacity Push 0.40 cu. in., Pressure Range 580 to 5000 psi, Extended Height 3.26", Retracted Height 2.75", Plunger Thread 5/16"-24 UN, Body Thread 1-5/16"-16, Outside Dia. 1-5/16", Seal Material Polyurethane/Buna N

Reviews