KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylinder, Threaded, 980 lb, 0.28 In Stroke

ENERPAC| Zoro #: G1037732| Mfr #: CST471

$113.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Stroke: 0.28"
Type: Threaded Body
Pressure Range: 580 to 5000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1037732 Mfr #: CST471
Stroke: 0.28"Type: Threaded Body
Pressure Range: 580 to 5000 psiBody Thread: 3/4"-16
Function: Single ActingCapacity @ 5000 PSI: 980 lb.
Seal Material: Polyurethane/Buna NOil Capacity Push: 0.05 cu. in.
Outside Dia.: 3/4"Plunger Thread: #8-32 UN
Effective Area Push: 0.20 sq. in.Item: Hydraulic Cylinder
Retracted Height: 1.87"Material of Construction: Steel
Extended Height: 2.15"Country of Origin (subject to change): United States

Description

Hydraulic Cylinder, Type Threaded Body, Steel, Single Acting, Capacity @ 5000 PSI 980 lb., Stroke 0.28", Effective Area Push 0.20 sq. in., Oil Capacity Push 0.05 cu. in., Pressure Range 580 to 5000 psi, Extended Height 2.15", Retracted Height 1.87", Plunger Thread #8-32 UN, Body Thread 3/4"-16, Outside Dia. 3/4", Seal Material Polyurethane/Buna N

Reviews