BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Directional Valve, D03, Closed Center

ENERPAC| Zoro #: G1901331| Mfr #: VMMD003

$440.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 4.11Size: D03GPM @ 3000 PSI: 4.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1901331 Mfr #: VMMD003
Length (In.): 4.11Size: D03
GPM @ 3000 PSI: 4.5Item: Hydraulic Directional Valve
Type: Lever OperatedNumber of Ways: 4
Width (In.): 2.03Max. Pressure (PSI): 5000
Number of Positions: 3Max. Tank Pressure (PSI): 250
Height (In.): 4.26Spool Type: Closed
Country of Origin (subject to change): United States

Description

Hydraulic Directional Valve, Hydraulic Directional Control Valve, NFPA Size D03, Lever Operated Operation Type - Hydraulic Valves, Closed Center Position - Hydraulic Valves, Return Type - Hydraulic Valves Manual, Valve Ways and Positions 4-Way/3-Position, Max. Flow - Hydraulic Valves 4.5 gpm, Max. Pressure - Hydraulic Valves 5000 psi, Max. Tank Pressure (PSI) 250, Length (In.) 4.11, Width (In.) 2.03, Height (In.) 4.26

Reviews