KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flat Base, For 10 Ton RC Cylinders

ENERPAC| Zoro #: G0302391| Mfr #: A14

$86.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: 10 Ton RC Cylinders
Material of Construction: Steel
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0302391 Mfr #: A14
For Use With: 10 Ton RC CylindersMaterial of Construction: Steel
Package Quantity: 1Capacity (Tons): 5
Item: Flat BaseCountry of Origin (subject to change): Multiple

Description

Flat Base, Capacity 5 Tons, Steel, For Use With 10 Ton RC Cylinders

Reviews