Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Foot Pump, 2 Speed, 10,000 psi, 38 cu in

  • Zoro #: G1244957
  • Mfr #: P-392FP
$660.45
  • Promotion Restriction: Not eligible for promotion
  • Reservoir Capacity: 38 cu in
  • Overall Height: 18 3/8 in
See full product details
This item ships free.

Enerpac #P-392FP Specifications

  • Zoro #: G1244957
  • Mfr #: P-392FP
Promotion Restriction: Not eligible for promotion Reservoir Capacity: 38 cu in
Overall Height: 18 3/8 in Overall Length: 24 1/8 in
Displacement per Stroke 1st Stage: 0.69 cu in Item: Hydraulic Foot Pump
Max. Handle Effort: 93 lb Displacement per Stroke 2nd Stage: 0.15 cu in
Oil Included: Yes Number of Stages: 2
Max. Pressure 2nd Stage: 10,000 psi Overall Width: 7 3/4 in
Pump Material: Aluminum Handle Material: Fiberglass
Max. Pressure 1st Stage: 200 psi Port Size: 3/8 in NPT
Reservoir Material: Glass Filled Nylon Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Foot Pump, Number of Stages 2, Max. Pressure 1st Stage 200 psi, Max. Pressure 2nd Stage 10,000 psi, Max. Handle Effort 93 lb, Displacement per Stroke 1st Stage 0.69 cu in, Displacement per Stroke 2nd Stage 0.15 cu in, Reservoir Capacity 38 cu in, Port Size 3/8 in NPT, Overall Length 24 1/8 in, Overall Width 7 3/4 in, Overall Height 18 3/8 in, Aluminum Pump Material, Glass Filled Nylon Reservoir Material, Fiberglass Handle Material, Oil Included Yes

Reviews of Enerpac #P-392FP