Hand Jack, Aluminum, 15 Ton, 15.81 In Max H

ENERPAC| Zoro #: G1738667| Mfr #: JHA156

$1450.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lifting Height Min.: 9-3/4"Type: All DirectionLifting Height Max.: 15-13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1738667 Mfr #: JHA156
Lifting Height Min.: 9-3/4"Type: All Direction
Lifting Height Max.: 15-13/16"Item: Hand Jack
Hydraulic Stroke: 6.06"Base Size: 3.63" x 9.38"
Finish: Air Dry EnamelLifting Capacity: 15 tons
Handle Length: 20"Construction: Aluminum
Country of Origin (subject to change): United States

Description

Hand Jack, All Direction, Aluminum Construction, Lifting Capacity 15 Tons, Lifting Height Min 9.75 In, Lifting Height Max 15.81 In, Hydraulic Stroke 6.06 In, Base Size 3.63 X 9.38 In, Handle Length 20 In, Air Dry Enamel Finish

Reviews