Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Pump, 1 Speed, 10,000 psi, 20 cu in

  • Zoro #: G4744126
  • Mfr #: P141
$351.05
  • Promotion Restriction: Not eligible for promotion
  • Oil Included: Yes
  • Max. Handle Effort: 72 lb
See full product details
This item ships free.

Enerpac #P141 Specifications

  • Zoro #: G4744126
  • Mfr #: P141
Promotion Restriction: Not eligible for promotion Oil Included: Yes
Max. Handle Effort: 72 lb Displacement per Stroke 2nd Stage: 0.05 cu in
Overall Width: 3 3/4 in Max. Pressure 2nd Stage: 10,000 psi
Number of Stages: 1 Item: Hydraulic Hand Pump
Reservoir Material: Glass Filled Nylon Overall Height: 5 1/2 in
Reservoir Capacity: 20 cu in Pump Material: Aluminum
Port Size: 1/4 in NPT Overall Length: 13 1/4 in
Handle Material: Fiberglass Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Hand Pump, Number of Stages 1, Max. Pressure 2nd Stage 10,000 psi, Max. Handle Effort 72 lb, Displacement per Stroke 2nd Stage 0.05 cu in, Reservoir Capacity 20 cu in, Port Size 1/4 in NPT, Overall Length 13 1/4 in, Overall Width 3 3/4 in, Overall Height 5 1/2 in, Aluminum Pump Material, Glass Filled Nylon Reservoir Material, Fiberglass Handle Material, Oil Included Yes

Reviews of Enerpac #P141