Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Hand Pump, 1 Speed, 10, 000 psi, 47 cu in

  • Zoro #: G2643103
  • Mfr #: P-39

$393.55

Details
  • Handle Material: Fiberglass
  • Max. Pressure 2nd Stage: 10,000 psi
  • Oil Included: Yes
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #P-39 Specifications

  • Zoro #: G2643103
  • Mfr #: P-39
Handle Material: Fiberglass Max. Pressure 2nd Stage: 10,000 psi
Oil Included: Yes Reservoir Capacity: 47 cu. in.
Overall Height: 4-11/16" Overall Width: 5-1/4"
Max. Handle Effort: 111 lb. Number of Stages: 1
Overall Length: 23-1/32" Reservoir Material: Steel
Pump Material: Steel Port Size: 3/8" NPT
Item: Hydraulic Hand Pump Displacement per Stroke 2nd Stage: 0.15 cu. in.
Country of Origin (subject to change): China

Description

Hand-operated hydraulic pumps are also known as manual hydraulic pumps. Take a look at the features for Enerpac Hydraulic Hand Pump. Port Size: 3/8" NPT, Reservoir Capacity: 47 cu. in., Pump Material: Steel.

Reviews of Enerpac #P-39