Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hand Pump, 1 Speed, 10, 000 psi, 55 cu in

  • Zoro #: G5153863
  • Mfr #: P391

$412.25

  • Reservoir Capacity: 55 cu. in.
  • Reservoir Material: Glass Filled Nylon
  • Port Size: 3/8" NPT
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Enerpac #P391 Specifications

  • Zoro #: G5153863
  • Mfr #: P391
Reservoir Capacity: 55 cu. in. Reservoir Material: Glass Filled Nylon
Port Size: 3/8" NPT Number of Stages: 1
Overall Height: 7" Pump Material: Steel
Overall Width: 4-3/4" Oil Included: Yes
Handle Material: Fiberglass Item: Hydraulic Hand Pump
Max. Handle Effort: 85 lb. Overall Length: 21"
Displacement per Stroke 2nd Stage: 0.15 cu. in. Max. Pressure 2nd Stage: 10,000 psi
Country of Origin (subject to change): United States

Description

The hands-on nature of hydraulic hand pumps means that you can be more precise and feel out processes like loading or lifting heavy objects. Here is some additional information about Enerpac Hydraulic Hand Pump. Port Size: 3/8" NPT, Reservoir Capacity: 55 cu. in., Pump Material: Steel.

Reviews of Enerpac #P391