Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Pump, 1 Speed, 5,000 psi, 200 cu in

  • Zoro #: G5177803
  • Mfr #: P50
$790.50
  • Promotion Restriction: Not eligible for promotion
  • Oil Included: Yes
  • Reservoir Material: Steel
See full product details
This item ships free.

Enerpac #P50 Specifications

  • Zoro #: G5177803
  • Mfr #: P50
Promotion Restriction: Not eligible for promotion Oil Included: Yes
Reservoir Material: Steel Number of Stages: 1
Reservoir Capacity: 200 cu in Max. Pressure 1st Stage: 5,000 psi
Overall Height: 7 7/8 in Displacement per Stroke 1st Stage: 0.29 cu in
Handle Material: Fiberglass Port Size: 1/4 in NPT
Overall Width: 6 13/16 in Item: Hydraulic Hand Pump
Overall Length: 9 7/16 in Max. Handle Effort: 60 lb
Pump Material: Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Hand Pump, Number of Stages 1, Max. Pressure 1st Stage 5,000 psi, Max. Handle Effort 60 lb, Displacement per Stroke 1st Stage 0.29 cu in, Reservoir Capacity 200 cu in, Port Size 1/4 in NPT, Overall Length 9 7/16 in, Overall Width 6 13/16 in, Overall Height 7 7/8 in, Steel Pump Material, Steel Reservoir Material, Fiberglass Handle Material, Oil Included Yes

Reviews of Enerpac #P50