Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Pump, 2 Speed, 10,000 psi, 134 cu in

  • Zoro #: G2785377
  • Mfr #: P-80
$843.56
  • Promotion Restriction: Not eligible for promotion
  • Number of Stages: 2
  • Max. Pressure 2nd Stage: 10,000 psi
See full product details
This item ships free.

Enerpac #P-80 Specifications

  • Zoro #: G2785377
  • Mfr #: P-80
Promotion Restriction: Not eligible for promotion Number of Stages: 2
Max. Pressure 2nd Stage: 10,000 psi Max. Handle Effort: 77 lb
Pump Material: Steel Overall Width: 5 29/32 in
Oil Included: Yes Reservoir Material: Steel
Handle Material: Fiberglass Overall Height: 7 21/32 in
Displacement per Stroke 1st Stage: 1.0 cu in Reservoir Capacity: 134 cu in
Port Size: 3/8 in NPT Max. Pressure 1st Stage: 500 psi
Displacement per Stroke 2nd Stage: 0.15 cu in Overall Length: 23 1/2 in
Item: Hydraulic Hand Pump Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hydraulic Hand Pump, Number of Stages 2, Max. Pressure 1st Stage 500 psi, Max. Pressure 2nd Stage 10,000 psi, Max. Handle Effort 77 lb, Displacement per Stroke 1st Stage 1.0 cu in, Displacement per Stroke 2nd Stage 0.15 cu in, Reservoir Capacity 134 cu in, Port Size 3/8 in NPT, Overall Length 23 1/2 in, Overall Width 5 29/32 in, Overall Height 7 21/32 in, Steel Pump Material, Steel Reservoir Material, Fiberglass Handle Material, Oil Included Yes

Reviews of Enerpac #P-80