KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hand Pump, 2 Speed, 10, 000 psi, 20 cu in

ENERPAC| Zoro #: G2298107| Mfr #: P-142

$368.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Displacement per Stroke 1st Stage: 0.22 cu. in.
Port Size: 1/4" NPT
Displacement per Stroke 2nd Stage: 0.05 cu. in.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2298107 Mfr #: P-142
Displacement per Stroke 1st Stage: 0.22 cu. in.Port Size: 1/4" NPT
Displacement per Stroke 2nd Stage: 0.05 cu. in.Overall Width: 3-3/4"
Reservoir Capacity: 20 cu. in.Oil Included: Yes
Max. Pressure 1st Stage: 200 psiMax. Handle Effort: 78 lb.
Item: Hydraulic Hand PumpPump Material: Aluminum
Handle Material: FiberglassOverall Height: 5-15/16"
Overall Length: 13-1/4"Max. Pressure 2nd Stage: 10,000 psi
Number of Stages: 2Reservoir Material: Glass Filled Nylon
Country of Origin (subject to change): China

Description

Hydraulic Hand Pump, Number of Stages 2, Max. Pressure 1st Stage 200 psi, Max. Pressure 2nd Stage 10,000 psi, Max. Handle Effort 78 lb., Displacement per Stroke 1st Stage 0.22 cu. in., Displacement per Stroke 2nd Stage 0.05 cu. in., Reservoir Capacity 20 cu. in., Port Size 1/4 In. NPT, Overall Length 13-1/4 In., Overall Width 3-3/4 In., Overall Height 5-15/16 In., Aluminum Pump Material, Glass Filled Nylon Reservoir Material, Fiberglass Handle Material, Oil Included Yes

Reviews