Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Pump, 2 Speed, 10,000 psi, 249 cu in

  • Zoro #: G2159473
  • Mfr #: P801
$949.99
  • Promotion Restriction: Not eligible for promotion
  • Reservoir Material: Steel
  • Max. Pressure 1st Stage: 500 psi
See full product details
This item ships free.

Enerpac #P801 Specifications

  • Zoro #: G2159473
  • Mfr #: P801
Promotion Restriction: Not eligible for promotion Reservoir Material: Steel
Max. Pressure 1st Stage: 500 psi Oil Included: Yes
Displacement per Stroke 2nd Stage: 0.15 cu in Overall Length: 30 3/4 in
Item: Hydraulic Hand Pump Handle Material: Steel
Number of Stages: 2 Overall Width: 5 3/4 in
Reservoir Capacity: 249 cu in Displacement per Stroke 1st Stage: 0.99 cu in
Port Size: 3/8 in NPT Pump Material: Steel
Max. Handle Effort: 104 lb Overall Height: 6 7/8 in
Max. Pressure 2nd Stage: 10,000 psi Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hydraulic Hand Pump, Number of Stages 2, Max. Pressure 1st Stage 500 psi, Max. Pressure 2nd Stage 10,000 psi, Max. Handle Effort 104 lb, Displacement per Stroke 1st Stage 0.99 cu in, Displacement per Stroke 2nd Stage 0.15 cu in, Reservoir Capacity 249 cu in, Port Size 3/8 in NPT, Overall Length 30 3/4 in, Overall Width 5 3/4 in, Overall Height 6 7/8 in, Steel Pump Material, Steel Reservoir Material, Steel Handle Material, Oil Included Yes

Reviews of Enerpac #P801