Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Pump, 2 Speed, 10,000 psi, 55 cu in

  • Zoro #: G1550884
  • Mfr #: P-392
$487.90
  • Promotion Restriction: Not eligible for promotion
  • Pump Material: Aluminum
  • Displacement per Stroke 1st Stage: 0.68 cu in
See full product details
This item ships free.

Enerpac #P-392 Specifications

  • Zoro #: G1550884
  • Mfr #: P-392
Promotion Restriction: Not eligible for promotion Pump Material: Aluminum
Displacement per Stroke 1st Stage: 0.68 cu in Displacement per Stroke 2nd Stage: 0.15 cu in
Reservoir Capacity: 55 cu in Oil Included: Yes
Overall Length: 21 in Max. Pressure 2nd Stage: 10,000 psi
Reservoir Material: Glass Filled Nylon Handle Material: Fiberglass
Item: Hydraulic Hand Pump Port Size: 3/8 in NPT
Number of Stages: 2 Max. Pressure 1st Stage: 200 psi
Max. Handle Effort: 93 lb Overall Width: 4 3/4 in
Overall Height: 7 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hydraulic Hand Pump, Number of Stages 2, Max. Pressure 1st Stage 200 psi, Max. Pressure 2nd Stage 10,000 psi, Max. Handle Effort 93 lb, Displacement per Stroke 1st Stage 0.68 cu in, Displacement per Stroke 2nd Stage 0.15 cu in, Reservoir Capacity 55 cu in, Port Size 3/8 in NPT, Overall Length 21 in, Overall Width 4 3/4 in, Overall Height 7 in, Aluminum Pump Material, Glass Filled Nylon Reservoir Material, Fiberglass Handle Material, Oil Included Yes

Reviews of Enerpac #P-392