Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Pump, 2 Speed, 10,000 psi, 55 cu in

  • Zoro #: G5154746
  • Mfr #: P202
$433.76
  • Promotion Restriction: Not eligible for promotion
  • Max. Handle Effort: 63 lb
  • Overall Length: 20 1/16 in
See full product details
This item ships free.

Enerpac #P202 Specifications

  • Zoro #: G5154746
  • Mfr #: P202
Promotion Restriction: Not eligible for promotion Max. Handle Effort: 63 lb
Overall Length: 20 1/16 in Handle Material: Fiberglass
Port Size: 1/4 in NPT Max. Pressure 1st Stage: 200 psi
Max. Pressure 2nd Stage: 10,000 psi Pump Material: Steel
Oil Included: Yes Displacement per Stroke 2nd Stage: 0.05 cu in
Overall Height: 5 11/16 in Reservoir Capacity: 55 cu in
Overall Width: 3 3/4 in Item: Hydraulic Hand Pump
Number of Stages: 2 Reservoir Material: Glass Filled Nylon
Displacement per Stroke 1st Stage: 0.22 cu in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Hand Pump, Number of Stages 2, Max. Pressure 1st Stage 200 psi, Max. Pressure 2nd Stage 10,000 psi, Max. Handle Effort 63 lb, Displacement per Stroke 1st Stage 0.22 cu in, Displacement per Stroke 2nd Stage 0.05 cu in, Reservoir Capacity 55 cu in, Port Size 1/4 in NPT, Overall Length 20 1/16 in, Overall Width 3 3/4 in, Overall Height 5 11/16 in, Steel Pump Material, Glass Filled Nylon Reservoir Material, Fiberglass Handle Material, Oil Included Yes

Reviews of Enerpac #P202