HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Hand Pump, 2 Speed, 10, 000 psi, 55 cu in

ENERPAC| Zoro #: G0905563| Mfr #: P392ALSS

$589.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Stages: 2
Overall Width: 4-3/4"
Port Size: 3/8" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0905563 Mfr #: P392ALSS
Number of Stages: 2Overall Width: 4-3/4"
Port Size: 3/8" NPTOil Included: Yes
Pump Material: Anodized AluminumOverall Length: 21 IN
Reservoir Capacity: 55 cu. in.Max. Handle Effort: 93 lb.
Reservoir Material: Anodized AluminumItem: Hydraulic Hand Pump
Displacement per Stroke 2nd Stage: 0.15 cu. in.Overall Height: 7"
Max. Pressure 1st Stage: 200 psiHandle Material: Fiberglass
Displacement per Stroke 1st Stage: 0.68 cu. in.Max. Pressure 2nd Stage: 10,000 psi
Country of Origin (subject to change): United States

Description

Hydraulic Hand Pump, Number of Stages 2, Max. Pressure 1st Stage 200 psi, Max. Pressure 2nd Stage 10,000 psi, Max. Handle Effort 93 lb., Displacement per Stroke 1st Stage 0.68 cu. in., Displacement per Stroke 2nd Stage 0.15 cu. in., Reservoir Capacity 55 cu. in., Port Size 3/8 In. NPT, Overall Length 21 IN, Overall Width 4-3/4 In., Overall Height 7 In., Anodized Aluminum Pump Material, Anodized Aluminum Reservoir Material, Fiberglass Handle Material, Oil Included Yes

Reviews