SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hand Pump, 2 Speed, 40, 000 psi, 60 cu in

ENERPAC| Zoro #: G0470836| Mfr #: P2282

$1886.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Material: SteelNumber of Stages: 2Item: Hydraulic Hand Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0470836 Mfr #: P2282
Handle Material: SteelNumber of Stages: 2
Item: Hydraulic Hand PumpReservoir Capacity: 60 cu. in.
Max. Pressure 1st Stage: 200 psiOverall Width: 4-3/4"
Reservoir Material: Glass Filled NylonDisplacement per Stroke 2nd Stage: 0.37 cu. in.
Oil Included: YesPump Material: Aluminum
Overall Height: 9 INMax. Handle Effort: 106 lb.
Max. Pressure 2nd Stage: 40,000 psiPort Size: 3/4"-16 UNF
Overall Length: 22 INDisplacement per Stroke 1st Stage: 0.99 cu. in.
Country of Origin (subject to change): United States

Description

Hydraulic Hand Pump, Number of Stages 2, Max. Pressure 1st Stage 200 psi, Max. Pressure 2nd Stage 40,000 psi, Max. Handle Effort 106 lb., Displacement per Stroke 1st Stage 0.99 cu. in., Displacement per Stroke 2nd Stage 0.37 cu. in., Reservoir Capacity 60 cu. in., Port Size 3/4 In.-16 UNF, Overall Length 22 IN, Overall Width 4-3/4 In., Overall Height 9 IN, Aluminum Pump Material, Glass Filled Nylon Reservoir Material, Steel Handle Material, Oil Included Yes

Reviews