Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Reducer 2 1/2In X 2 1/4In

  • Zoro #: G0100254
  • Mfr #: W4208R204
$736.00
  • Promotion Restriction: Not eligible for promotion
  • Standards:
  • Rotation:
See full product details
This item ships free.

Enerpac #W4208R204 Specifications

  • Zoro #: G0100254
  • Mfr #: W4208R204
Promotion Restriction: Not eligible for promotion Standards:
Rotation: Max. Torque:
Includes: For Use With:
Material: Steel Item: Torque Wrench Reducer
Meets/Exceeds: Overall Length:
Size: Reduces From Size: 2 1/2 in
Series: W Reduces to Size: 2 1/4 in
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Torque Wrench Reducer, Steel, Reduces From Size 2 1/2 in, Reduces to Size 2 1/4 in, Series W

Reviews of Enerpac #W4208R204