Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Reducer 2-15/16 To 2

  • Zoro #: G0101164
  • Mfr #: W4215R200
$769.00
  • Promotion Restriction: Not eligible for promotion
  • For Use With:
  • Item: Torque Wrench Reducer
See full product details
This item ships free.

Enerpac #W4215R200 Specifications

  • Zoro #: G0101164
  • Mfr #: W4215R200
Promotion Restriction: Not eligible for promotion For Use With:
Item: Torque Wrench Reducer Overall Length:
Material: Steel Rotation:
Meets/Exceeds: Max. Torque:
Standards: Includes:
Size: Reduces to Size: 2 in
Series: W Reduces From Size: 2 15/16 in
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Torque Wrench Reducer, Steel, Reduces From Size 2 15/16 in, Reduces to Size 2 in, Series W

Reviews of Enerpac #W4215R200