Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Reducer 2 3/16In- 1 7/16In 55/36

  • Zoro #: G0099265
  • Mfr #: W4203R107
$822.66
  • Promotion Restriction: Not eligible for promotion
  • Item: Torque Wrench Reducer
  • Material: Steel
See full product details
This item ships free.

Enerpac #W4203R107 Specifications

  • Zoro #: G0099265
  • Mfr #: W4203R107
Promotion Restriction: Not eligible for promotion Item: Torque Wrench Reducer
Material: Steel Reduces to Size: 1 7/16 in
Series: W Reduces From Size: 2 3/16 in
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Torque Wrench Reducer, Steel, Reduces From Size 2 3/16 in, Reduces to Size 1 7/16 in, Series W

Reviews of Enerpac #W4203R107