Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Reducer 2 3/4In 70Mm X 2 3/16In 55Mm

  • Zoro #: G0098872
  • Mfr #: W4212R203
$857.35
  • Promotion Restriction: Not eligible for promotion
  • For Use With:
  • Standards:
See full product details
This item ships free.

Enerpac #W4212R203 Specifications

  • Zoro #: G0098872
  • Mfr #: W4212R203
Promotion Restriction: Not eligible for promotion For Use With:
Standards: Max. Torque:
Includes: Rotation:
Meets/Exceeds: Size:
Item: Torque Wrench Reducer Material: Steel
Overall Length: Series: W
Reduces From Size: 2 3/4 in Reduces to Size: 2 3/16 in
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Torque Wrench Reducer, Steel, Reduces From Size 2 3/4 in, Reduces to Size 2 3/16 in, Series W

Reviews of Enerpac #W4212R203