Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Hex Reducer 3-1/2 To 3

  • Zoro #: G0101864
  • Mfr #: W8308R300
$954.00
  • Promotion Restriction: Not eligible for promotion
  • Item: Torque Wrench Reducer
  • Material: Steel
See full product details
This item ships free.

Enerpac #W8308R300 Specifications

  • Zoro #: G0101864
  • Mfr #: W8308R300
Promotion Restriction: Not eligible for promotion Item: Torque Wrench Reducer
Material: Steel Series: W
Reduces to Size: 3 in Reduces From Size: 3 1/2 in
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Torque Wrench Reducer, Steel, Reduces From Size 3 1/2 in, Reduces to Size 3 in, Series W

Reviews of Enerpac #W8308R300